Shop All Flame Resistant & Arc Flash Pants
Ariat
Loose Fit FR Jeans, Men's, 2XL, 30x44
Mfr # 10014450
Zoro # G402567849
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 44 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10014450
- Zoro # G402567849
- UPC # 884849789247
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 2XL |
Maximum Waist Size | 44 in |
Minimum Waist Size | 44 in |
Size (Max. Waist x Inseam) | 44 in x 30 in |
Details
Item | Loose Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 30 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
ANSI Class | Not Rated |
Waist Rise | Low Rise |
Arc Flash PPE Category | 2 |
Jean Wash | Classic Blue |
Includes Belt Loops | Yes |
High-Visibility | No |
ATPV Rating | 20 cal/sq cm |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Pant Fit | Loose Fit |
Pant Type | Jeans |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, Loose Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Straight Leg, Material Trade Name Denim, Maximum Waist Size 44 in, Minimum Waist Size 44 in, Pant Fit Loose Fit, Pant Type Jeans, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (3NTN4)
- CARHARTT Men's Black Cotton Duck Coat size XL (C003-BLK XLG REG)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42LA04)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim (Matte Black) (HDFM-17KG)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, 2XL (10017262)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- ARIAT Stretch Coltrane Straight Leg, 30" x "34 (10036687)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, S (10026003)
- ARIAT FR Carpenter Jeans, Men's, S, 31/30 (10017262)
- ARIAT Womens FR Jean, Women's, L (10026006)
- NASCO Arc Flash Rain Bib Overall, Orange, Flame Resistant, XL (4501TFOX)
- Ariat Workwear and Protective Clothing