Shop All High Visibility Jackets & Coats
Ariat
Hooded Waterproof Jacket, Size XL
Mfr # 10041788
Zoro # G107454321
product price: $499.95
/ea
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton, Fabric, Modacrylic, Nylon, Polyarylate
- Standards ASTM F1891, ASTM F2733, NFPA 2112, NFPA 70E
- Color Yellow
- Features Breathable, Waterproof and Seam-Sealed Construction, Covered D-Ring Opening for Fall Protection, Greater Arm Mobility for Freedom of Movement, Storm Flap at Center Front Zipper, Zippered Chest and Hand Pockets
- Garment Type Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10041788
- Zoro # G107454321
- UPC # 195696236496
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Minimum Chest Size | 45 in |
Maximum Chest Size | 48 in |
Length | 32 in |
Description
ANSI Class 3, ATPV Rating 17 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style No collar, attached hood, Color Yellow, Cuff Style Adjustable, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Covered D-Ring Opening for Fall Protection, Greater Arm Mobility for Freedom of Movement, Storm Flap at Center Front Zipper, Zippered Chest and Hand Pockets, Gender Men's, High-Visibility Yes, Hood Style Attached, Includes Hood Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels, 1/4 in Dia x 7 ft L, Black on White (M21-250-C-342)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU5-0091-NA_10X7 (LCU5-0091-NA_10X7)
- SAFETY WORKS Rope+Snap Hook 50' Blue (10096605)
- BRADY Sign, Restroom, Bilingual, Plastic, 10 X7", 125536 (125536)
- ARIAT Hooded Waterproof Jacket, Size L (10041788)
- ARIAT Hooded Waterproof Jacket, Size 3XL (10041788)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 3XL (48125)
- PIONEER Hi-Vis Reversible Safety Jacket, Waterpoof/Breathable, Hi-Vis Yellow, 2XL (V1140460U-2XL)
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-TJFS-YXL)
- 2W INTERNATIONAL High Viz Rain Jacket with Detachable Hood, Medium, Lime, Class 3 (750C-3 M)
- PIONEER Ripstop Jacket, Green, Large (V1200261U-L)
- Ariat High Visibility Jackets & Coats