Shop All High Visibility Jackets & Coats
Ariat
Hooded Waterproof Jacket, Size L
Mfr # 10041788
Zoro # G107454314
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton, Fabric, Modacrylic, Nylon, Polyarylate
- Standards ASTM F1891, ASTM F2733, NFPA 2112, NFPA 70E
- Color Yellow
- Features Breathable, Waterproof and Seam-Sealed Construction, Covered D-Ring Opening for Fall Protection, Greater Arm Mobility for Freedom of Movement, Storm Flap at Center Front Zipper, Zippered Chest and Hand Pockets
- Includes Hood Drawstrings Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10041788
- Zoro # G107454314
- UPC # 195696236489
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Maximum Chest Size | 44 in |
Length | 31 in |
Minimum Chest Size | 41 in |
Description
ANSI Class 3, ATPV Rating 17 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style No collar, attached hood, Color Yellow, Cuff Style Adjustable, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Covered D-Ring Opening for Fall Protection, Greater Arm Mobility for Freedom of Movement, Storm Flap at Center Front Zipper, Zippered Chest and Hand Pockets, Gender Men's, High-Visibility Yes, Hood Style Attached, Includes Hood Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 5 Unisex Steel Rubber Boot, Black/Yellow (VW49T-5)
- FEDERAL SIGNAL Gong Bell (A4)
- STRANCO Reflective Letter Label, N, 2-1/2in H, PK25 (RUM200-N-YB)
- ERGODYNE Cooling Vest, Cold Pack Inserts, Zipper (6260)
- ARIAT Hooded Waterproof Jacket, Size 3XL (10041788)
- ARIAT Hooded Waterproof Jacket, Size XL (10041788)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Jacket Kit, Lime, 2XL (8388)
- RADIANS Radians SJ410B 3 Three-in-One Weatherproof Parka (SJ410B-3ZGS-L)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, L (US363)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-4X)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, 4XL (V1210160U-4XL)
- Ariat High Visibility Jackets & Coats