Shop All High Visibility Jackets & Coats
Ariat
Hooded Waterproof Jacket, Size 3XL
Mfr # 10041788
Zoro # G507454327
product price: $549.95
/ea
Free Shipping & Returns
$549.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton, Fabric, Modacrylic, Nylon, Polyarylate
- Standards ASTM F1891, ASTM F2733, NFPA 2112, NFPA 70E
- Color Yellow
- Features Breathable, Waterproof and Seam-Sealed Construction, Covered D-Ring Opening for Fall Protection, Greater Arm Mobility for Freedom of Movement, Storm Flap at Center Front Zipper, Zippered Chest and Hand Pockets
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10041788
- Zoro # G507454327
- UPC # 195696236519
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Maximum Chest Size | 55 in |
Length | 34 in |
Minimum Chest Size | 53 in |
Description
ANSI Class 3, ATPV Rating 17 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style No collar, attached hood, Color Yellow, Cuff Style Adjustable, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Covered D-Ring Opening for Fall Protection, Greater Arm Mobility for Freedom of Movement, Storm Flap at Center Front Zipper, Zippered Chest and Hand Pockets, Gender Men's, High-Visibility Yes, Hood Style Attached, Includes Hood Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Blue Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-BL-50-BX)
- ALLEGRO INDUSTRIES SCBA Bracket For 45 Minute HP Cylinders (4111-06)
- CHARTPAK Letter, Numbers, Vnyl, 1/2"We Pk (CHA01016)
- REFRIGIWEAR Cold Protection Gloves, Grain Leather Palm, Rubber Coating, Tricot Lining, Temp Range -10 F, L (0282RGBKLAR)
- ARIAT Hooded Waterproof Jacket, Size XL (10041788)
- ARIAT Hooded Waterproof Jacket, Size L (10041788)
- 2W INTERNATIONAL High Viz Rain Parka and Body Warmer, 4X-Large, Lime, Class 3 (360C-3 4XL)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, 3XL (V1210170U-3XL)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-XL)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, 2X-Large, Lime, Class 3 (655RC-3)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, 5XL (24329)
- Ariat High Visibility Jackets & Coats