Shop All Flame Resistant & Arc Flash Shirts
Ariat
FRCombat Stretch Patriot Work Shirt, 3XLT
Mfr # 10035420
Zoro # G007454438
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XLT
- Color Silver Fox
- Fabric Weight 6 oz
- ATPV Rating 8.3 cal/sq cm
- Features Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Screen Printed US Flag at Shoulder, Stretch Side and Back Panels, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10035420
- Zoro # G007454438
- UPC # 192904648263
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XLT |
Maximum Waist Size | 50 in |
Sleeve Length Type | Long |
Minimum Chest Size | 53 in |
Size - Body Type | Regular |
Minimum Waist Size | 48 in |
Maximum Chest Size | 55 in |
Sleeve Length | 5 1/2 in |
Description
ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Mock, Color Silver Fox, Fabric Weight 6 oz, Features Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Screen Printed US Flag at Shoulder, Stretch Side and Back Panels, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Closure Type Zipper, Gender Men's, High-Visibility No, Hood Style No Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Parking Cone, 36", Orange (TPC4)
- SIGNMISSION OSHA Sign, Hot Surface! Hot Exhaust! High, 5in X 3.5in Decal, 10PK, 5" W, 3.5" H, Landscape, PK10 (OS-DS-D-35-L-2185-10PK)
- DUE NORTH Industrial Footwear Traction, Unisex, PR (V3550370-2XL)
- BAUSCH + LOMB Pre-Moistened Lens Cleaning Tissues, Sight Savers, Anti-Static, Individually Wrapped, 100 Per Pack (8574GM)
- ARIAT FR Durastretch Work Shirt, Size 3XL (10035433)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ARIAT FR Henley Longsleeve Tee, Navy, M (10013518)
- ARIAT Flame-Resistant Shirt, Blue, XL (10013513)
- ARIAT FR Durastretch Work Shirt, Size M (10039228)
- ARIAT FR Crew Longsleeve Tee, Navy, 2XL (10019007)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- Ariat Flame Resistant & Arc Flash Shirts