Shop All Flame Resistant & Arc Flash Shirts
Ariat
FRCombat Stretch Patriot Work Shirt, 2XLT
Mfr # 10035420
Zoro # G007454445
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XLT
- Color Silver Fox
- Fabric Weight 6 oz
- ATPV Rating 8.3 cal/sq cm
- Features Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Screen Printed US Flag at Shoulder, Stretch Side and Back Panels, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10035420
- Zoro # G007454445
- UPC # 192904648256
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XLT |
Maximum Chest Size | 52 in |
Minimum Waist Size | 44 in |
Size - Body Type | Regular |
Maximum Waist Size | 46 in |
Minimum Chest Size | 49 in |
Sleeve Length Type | Long |
Sleeve Length | 4 1/2 in |
Description
ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Mock, Color Silver Fox, Fabric Weight 6 oz, Features Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Screen Printed US Flag at Shoulder, Stretch Side and Back Panels, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Closure Type Zipper, Gender Men's, High-Visibility No, Hood Style No Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, S, PR (19L497)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 8, 1 PR (TTP203-080)
- KIMTECH G3, Nitrile Exam Gloves, 7 mil Palm, Nitrile, M, 100 PK, White (62812)
- PIG PIG Surgical Absorbent Mat Dispenser, Silver (HC300)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- ARIAT Flame-Resistant Shirt, Navy, M (10019062)
- ARIAT FR Button Down Shirt, Navy, XL, Tall, Long (10019062)
- ARIAT FR Durastretch Work Shirt, Size M (10039228)
- ARIAT Flame-Resistant Shirt, Red, 2XL (10015945)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, S (10031020)
- CAT WORKWEAR FR Banner L/S Tee, L, Navy (1630017-10564)
- Ariat Workwear and Protective Clothing