Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Stretch Canvas Jacket, Navy, XL
Mfr # 10037640
Zoro # G302567772
product price: $319.95
/ea
Free Shipping & Returns
$319.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NFPA 70E / NFPA 2112
- Collar Style No Collar
- Maximum Chest Size 48 in
- Arc Flash PPE Category 4
- Fabric Weight 9.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10037640
- Zoro # G302567772
- UPC # 192904872576
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Chest Size | 48 in |
Size - Body Type | Tall |
Size | XL |
Minimum Chest Size | 46 in |
Length | 35 in |
Details
Standards | NFPA 70E / NFPA 2112 |
Collar Style | No Collar |
Arc Flash PPE Category | 4 |
Fabric Weight | 9.5 oz |
Hood Style | Attached |
Gender | Men's |
Closure Type | Zipper |
Color | Navy |
Total Number of Pockets | 3 |
Number of Outside Pockets | 3 |
Number of Inside Pockets | 0 |
Includes Hood | Yes |
Cuff Style | Elastic |
Item | FR Stretch Canvas Jacket |
Insulated for Cold Conditions | No |
Garment Type | Coat |
ATPV Rating | 44 cal/sq cm |
High-Visibility | No |
Description
ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Navy, Cuff Style Elastic, Fabric Weight 9.5 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Insulated for Cold Conditions No, FR Stretch Canvas Jacket, Length 35 in, Material Trade Name DuraStretch(TM), Maximum Chest Size 48 in, Minimum Chest Size 46 in, Number of Inside Pockets 0, Number of Outside Pockets 3, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Simple Green Secondary Labels, 10 PK (9510001000312)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113082)
- VNM SIGNMAKER Ribbon, 984 ft. L, Blue, 4 in. W (VNMR110B2)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-06)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 2XL (10024022)
- ARIAT FR 1/4 Zip, Men's, 2XL (10022333)
- ARIAT FR Insulated Waterproof Jacket, Black, XL (10018144)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- ARIAT FR Full Zip Hoodie, Men's, 2XL (10023974)
- ARIAT FR Insulated Waterproof Jacket, Black, 2XL (10018144)
- MCR SAFETY Flame Resistant Rain Jacket, 53" Chest (BJ238JHL)
- Ariat Arc Flash and Flame Resistant Clothing