Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Stretch Canvas Jacket, Navy, S
Mfr # 10037640
Zoro # G902567752
product price: $299.95
/ea
Free Shipping & Returns
$299.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 9.5 oz
- Hood Style Attached
- Size - Body Type Regular
- ATPV Rating 44 cal/sq cm
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10037640
- Zoro # G902567752
- UPC # 192904872606
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size - Body Type | Regular |
Size | S |
Minimum Chest Size | 35 in |
Maximum Chest Size | 37 in |
Length | 30 in |
Details
Fabric Weight | 9.5 oz |
Hood Style | Attached |
ATPV Rating | 44 cal/sq cm |
Gender | Men's |
Standards | NFPA 70E / NFPA 2112 |
Includes Hood | Yes |
Color | Navy |
Collar Style | No Collar |
Total Number of Pockets | 3 |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 3 |
Arc Flash PPE Category | 4 |
Insulated for Cold Conditions | No |
Item | FR Stretch Canvas Jacket |
Cuff Style | Elastic |
Closure Type | Zipper |
Garment Type | Jacket |
High-Visibility | No |
Description
ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Navy, Cuff Style Elastic, Fabric Weight 9.5 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Insulated for Cold Conditions No, FR Stretch Canvas Jacket, Length 30 in, Material Trade Name DuraStretch(TM), Maximum Chest Size 37 in, Minimum Chest Size 35 in, Number of Inside Pockets 0, Number of Outside Pockets 3, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A40 Elastic-Cuff, Ankle, Hood and Boot Coveralls, 4X-Large, White, 25PK (44337)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- IMPACTO AIRSOL Molded Insole, Mn9-10-1/2, Wm11-12-1/2, PR (ASMOLDD/F)
- LYLE No Smoking Sign, 10" H, 7 in W, Horizontal Rectangle, English, U1-1017-RA_7X10 (U1-1017-RA_7X10)
- ARIAT FR 1/4 Zip, Men's, XL, Black, Regular (10023985)
- ARIAT FR Stretch Canvas Jacket, Gray, 2XL (10027865)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, XL (10024022)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- ARIAT FR 1/4 Zip, Men's, L, Black, Regular (10023985)
- ARIAT FR Softshell Jacket, Black, XL (10024027)
- OBERON CAT4™ Series Arc Flash Coats 5XL (CAT4-CT-5XL)
- Ariat Flame Resistant & Arc Flash Jackets & Coats