Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Stretch Canvas Jacket, Navy, M
Mfr # 10037640
Zoro # G502567749
product price: $299.95
/ea
Free Shipping & Returns
$299.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 4
- Color Navy
- Collar Style No Collar
- ATPV Rating 44 cal/sq cm
- Size - Body Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10037640
- Zoro # G502567749
- UPC # 192904872613
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size - Body Type | Regular |
Size | M |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Length | 31 in |
Details
Arc Flash PPE Category | 4 |
Color | Navy |
Collar Style | No Collar |
ATPV Rating | 44 cal/sq cm |
High-Visibility | No |
Garment Type | Jacket |
Includes Hood | Yes |
Hood Style | Attached |
Closure Type | Zipper |
Item | FR Stretch Canvas Jacket |
Fabric Weight | 9.5 oz |
Insulated for Cold Conditions | No |
Number of Inside Pockets | 0 |
Cuff Style | Elastic |
Gender | Men's |
Standards | NFPA 70E / NFPA 2112 |
Number of Outside Pockets | 3 |
Total Number of Pockets | 3 |
Description
ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Navy, Cuff Style Elastic, Fabric Weight 9.5 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Insulated for Cold Conditions No, FR Stretch Canvas Jacket, Length 31 in, Material Trade Name DuraStretch(TM), Maximum Chest Size 40 in, Minimum Chest Size 38 in, Number of Inside Pockets 0, Number of Outside Pockets 3, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Green, PR (IEXT-GODG-03-M)
- SHOWA Cut A5, 1 PR (XC800S-06)
- DICKIES 32" x 30" White Painter's Bibs Cotton Overall (8953-32X30)
- BRADY Arc Flash Protection Label, PK5, 99454 (99454)
- ARIAT FR 1/4 Zip, Men's, XL (10022333)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, XL (10024022)
- ARIAT FR Full Zip Hoodie, Men's, 3XL, Black, Reg (10023974)
- ARIAT FR Insulated Canvas Jacket, Navy, L (10032956)
- ARIAT FR Full Zip Hoodie, Men's, 4XL, Black, Reg (10023974)
- STEINER Cotton Jacket, Flame Resist, 30", Black, M (1080-M)
- Ariat Flame Resistant & Arc Flash Jackets & Coats