Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Stretch Canvas Jacket, Navy, L
Mfr # 10037640
Zoro # G102567811
product price: $319.95
/ea
Free Shipping & Returns
$319.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 9.5 oz
- Hood Style Attached
- Number of Inside Pockets 0
- Size - Body Type Tall
- ATPV Rating 44 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10037640
- Zoro # G102567811
- UPC # 192904872569
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size - Body Type | Tall |
Minimum Chest Size | 42 in |
Size | L |
Maximum Chest Size | 44 in |
Length | 34 in |
Details
Fabric Weight | 9.5 oz |
Hood Style | Attached |
Number of Inside Pockets | 0 |
ATPV Rating | 44 cal/sq cm |
Arc Flash PPE Category | 4 |
Collar Style | No Collar |
Color | Navy |
Item | FR Stretch Canvas Jacket |
Cuff Style | Elastic |
High-Visibility | No |
Includes Hood | Yes |
Number of Outside Pockets | 3 |
Gender | Men's |
Insulated for Cold Conditions | No |
Standards | NFPA 70E / NFPA 2112 |
Total Number of Pockets | 3 |
Closure Type | Zipper |
Garment Type | Jacket |
Description
ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Navy, Cuff Style Elastic, Fabric Weight 9.5 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Insulated for Cold Conditions No, FR Stretch Canvas Jacket, Length 34 in, Material Trade Name DuraStretch(TM), Maximum Chest Size 44 in, Minimum Chest Size 42 in, Number of Inside Pockets 0, Number of Outside Pockets 3, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Zipper & Radio Tabs (Lime/X-Large) (1258FR-LZ-RD-XL)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB5110DT)
- MAGID PowerMaster 60606PIO 13 High Voltage Leather Protector Gloves (60606P-IO-10)
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Blue, White (6881)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023979)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 3XL (10027912)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, XL (10024022)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- ARIAT FR Softshell Jacket, Black, XL (10024027)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- Ariat Flame Resistant & Arc Flash Jackets & Coats