Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Stretch Canvas Jacket, Navy, 4XL
Mfr # 10037640
Zoro # G002567768
product price: $319.95
/ea
Free Shipping & Returns
$319.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Body Type Regular
- Insulated for Cold Conditions No
- Collar Style No Collar
- Number of Inside Pockets 0
- Number of Outside Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10037640
- Zoro # G002567768
- UPC # 192904872668
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size - Body Type | Regular |
Size | 4XL |
Minimum Chest Size | 56 in |
Maximum Chest Size | 59 in |
Length | 36 in |
Details
Insulated for Cold Conditions | No |
Collar Style | No Collar |
Item | FR Stretch Canvas Jacket |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 3 |
Fabric Weight | 9.5 oz |
Arc Flash PPE Category | 4 |
Standards | NFPA 70E / NFPA 2112 |
High-Visibility | No |
Garment Type | Coat |
Color | Navy |
Includes Hood | Yes |
ATPV Rating | 44 cal/sq cm |
Cuff Style | Elastic |
Closure Type | Zipper |
Total Number of Pockets | 3 |
Hood Style | Attached |
Gender | Men's |
Description
ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Navy, Cuff Style Elastic, Fabric Weight 9.5 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Insulated for Cold Conditions No, FR Stretch Canvas Jacket, Length 36 in, Material Trade Name DuraStretch(TM), Maximum Chest Size 59 in, Minimum Chest Size 56 in, Number of Inside Pockets 0, Number of Outside Pockets 3, Size 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Sign Holder, Acrylic, T-Base, 8-1/2"x11", 2/PK, Clear PK (LLR49207)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 24VAC/DC (XVR13B05L)
- TOUGH GUY Door Barricade Sign, 14 in Height, 32 in to 52 in Width, Aluminum, Nylon, Horizontal Rectangle (320211)
- ULTRATECH Drain Seal, 48 In. L, Urethane (2132)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- ARIAT FR Stretch Canvas Jacket, Navy, 2XL (10037640)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- ARIAT FR 1/4 Zip, Men's, 2XL (10022333)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 2XL (10027912)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL (1070-3X)
- Ariat Workwear and Protective Clothing