Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Stretch Canvas Jacket, Navy, 3XL, Tall
Mfr # 10037640
Zoro # G502567800
Free Shipping & Returns
$319.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inside Pockets 0
- High-Visibility No
- Hood Style Attached
- Standards NFPA 70E / NFPA 2112
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10037640
- Zoro # G502567800
- UPC # 192904872590
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size - Body Type | Tall |
Size | 3XL |
Maximum Chest Size | 55 in |
Minimum Chest Size | 53 in |
Length | 37 in |
Details
Number of Inside Pockets | 0 |
High-Visibility | No |
Hood Style | Attached |
Standards | NFPA 70E / NFPA 2112 |
Closure Type | Zipper |
Number of Outside Pockets | 3 |
Collar Style | No Collar |
Item | FR Stretch Canvas Jacket |
Fabric Weight | 9.5 oz |
Gender | Men's |
Cuff Style | Elastic |
Garment Type | Coat |
Color | Navy |
Includes Hood | Yes |
Total Number of Pockets | 3 |
Insulated for Cold Conditions | No |
ATPV Rating | 44 cal/sq cm |
Arc Flash PPE Category | 4 |
Description
ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Navy, Cuff Style Elastic, Fabric Weight 9.5 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Insulated for Cold Conditions No, FR Stretch Canvas Jacket, Length 37 in, Material Trade Name DuraStretch(TM), Maximum Chest Size 55 in, Minimum Chest Size 53 in, Number of Inside Pockets 0, Number of Outside Pockets 3, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS JobMaster Men's Indoor/Outdoor Palm Gloves Black/Gray L 1 pair (8442L)
- LYLE Reflective Hazardous Waste Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0213-RA_10X7 (LCU4-0213-RA_10X7)
- BRADY Reusable Beaded Tie, 8 In, Wht, Plstc, PK100 (81761)
- SEE ALL INDUSTRIES Mirror, Full Dome, Drop In, Acrylic, 24" (PVT-BAR2X2)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, XL (10024022)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 3XL (10024022)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 4XL (10024022)
- ARIAT FR Insulated Waterproof Jacket, Black, 4XL (10018144)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023979)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 2XL (1040-2X)
- Ariat Workwear and Protective Clothing