Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Stretch Canvas Jacket, Navy, 3XL
Mfr # 10037640
Zoro # G002567751
product price: $319.95
/ea
Free Shipping & Returns
$319.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 9.5 oz
- Insulated for Cold Conditions No
- Maximum Chest Size 55 in
- Standards NFPA 70E / NFPA 2112
- Collar Style No Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10037640
- Zoro # G002567751
- UPC # 192904872651
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Chest Size | 55 in |
Minimum Chest Size | 53 in |
Size | 3XL |
Size - Body Type | Regular |
Length | 35 in |
Details
Item | FR Stretch Canvas Jacket |
Fabric Weight | 9.5 oz |
Insulated for Cold Conditions | No |
Standards | NFPA 70E / NFPA 2112 |
Collar Style | No Collar |
ATPV Rating | 44 cal/sq cm |
Arc Flash PPE Category | 4 |
Includes Hood | Yes |
Garment Type | Coat |
Total Number of Pockets | 3 |
Hood Style | Attached |
Gender | Men's |
Closure Type | Zipper |
Color | Navy |
High-Visibility | No |
Number of Outside Pockets | 3 |
Number of Inside Pockets | 0 |
Cuff Style | Elastic |
Description
ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Navy, Cuff Style Elastic, Fabric Weight 9.5 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Insulated for Cold Conditions No, FR Stretch Canvas Jacket, Length 35 in, Material Trade Name DuraStretch(TM), Maximum Chest Size 55 in, Minimum Chest Size 53 in, Number of Inside Pockets 0, Number of Outside Pockets 3, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hotrods Winner Hard Hat Liners, PK6 (SS550)
- CONDOR Knit Glove, Poly/Cotton, XS, PR (5AJ51)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F37)
- 3M DBI-SALA 3M™ Protecta® PRO Tie-Back Lanyard, 6'L, 130-310 Cap Lbs (1340220)
- ARIAT Womens FR Stretch Canvas Jacket, Gray, M (10032844)
- ARIAT FR Insulated Canvas Jacket, Tan, L (10024029)
- ARIAT FR 1/4 Zip, Men's, XL, Black, Regular (10023985)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, XL (10024022)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 50, 3XL (C22NL3X50)
- Ariat Workwear and Protective Clothing