Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Stretch Canvas Jacket, Navy, 2XL
Mfr # 10037640
Zoro # G602567779
product price: $299.95
/ea
Free Shipping & Returns
$299.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Style No Collar
- Closure Type Zipper
- Maximum Chest Size 52 in
- Includes Hood Yes
- Number of Outside Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10037640
- Zoro # G602567779
- UPC # 192904872644
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Chest Size | 52 in |
Minimum Chest Size | 49 in |
Size | 2XL |
Size - Body Type | Regular |
Length | 34 in |
Details
Collar Style | No Collar |
Closure Type | Zipper |
Includes Hood | Yes |
Number of Outside Pockets | 3 |
Fabric Weight | 9.5 oz |
Total Number of Pockets | 3 |
Hood Style | Attached |
ATPV Rating | 44 cal/sq cm |
Cuff Style | Elastic |
Color | Navy |
Garment Type | Jacket |
Insulated for Cold Conditions | No |
Arc Flash PPE Category | 4 |
Number of Inside Pockets | 0 |
Gender | Men's |
Standards | NFPA 70E / NFPA 2112 |
High-Visibility | No |
Item | FR Stretch Canvas Jacket |
Description
ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Navy, Cuff Style Elastic, Fabric Weight 9.5 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Insulated for Cold Conditions No, FR Stretch Canvas Jacket, Length 34 in, Material Trade Name DuraStretch(TM), Maximum Chest Size 52 in, Minimum Chest Size 49 in, Number of Inside Pockets 0, Number of Outside Pockets 3, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, Xx-Lg (13-14) (TTUXXL)
- DIXON Double Male Hex NippleBR, 2.5"NPTx2.5"NST (DMH2525F)
- CARHARTT High Visibility Rain Jacket, Green, M (105300-BLMMREG)
- MIGHTY LINE Industrial Floor Tape, Roll, Orange, Vinyl (3RO)
- ARIAT FR Stretch Canvas Jacket, Navy, 2XL (10037640)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, XL (10024022)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- ARIAT FR 1/4 Zip, Men's, 4XL (10027924)
- ARIAT FR Softshell Jacket, Black, XL (10024027)
- ARIAT FR 1/4 Zip, Men's, XL (10022333)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, M, Fits Chest 40" (600-OS-M)
- Ariat Flame Resistant & Arc Flash Jackets & Coats