Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Stretch Canvas Jacket, Navy, 2XL
Mfr # 10037640
Zoro # G202567742
Free Shipping & Returns
$319.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Includes Hood Yes
- Maximum Chest Size 52 in
- Number of Inside Pockets 0
- Number of Outside Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10037640
- Zoro # G202567742
- UPC # 192904872583
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Maximum Chest Size | 52 in |
Size - Body Type | Tall |
Minimum Chest Size | 49 in |
Length | 36 in |
Details
Includes Hood | Yes |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 3 |
Gender | Men's |
Cuff Style | Elastic |
Total Number of Pockets | 3 |
ATPV Rating | 44 cal/sq cm |
Fabric Weight | 9.5 oz |
Standards | NFPA 70E / NFPA 2112 |
Garment Type | Coat |
Insulated for Cold Conditions | No |
Hood Style | Attached |
Color | Navy |
Collar Style | No Collar |
Item | FR Stretch Canvas Jacket |
Closure Type | Zipper |
High-Visibility | No |
Arc Flash PPE Category | 4 |
Description
ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Navy, Cuff Style Elastic, Fabric Weight 9.5 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Insulated for Cold Conditions No, FR Stretch Canvas Jacket, Length 36 in, Material Trade Name DuraStretch(TM), Maximum Chest Size 52 in, Minimum Chest Size 49 in, Number of Inside Pockets 0, Number of Outside Pockets 3, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-L (SV59W-2ZGM-L)
- BRADY Pipe Marker, Hot Water Supply, PK5, 7149-1-PK (7149-1-PK)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, 3XL (V2570470U-3XL)
- CORTINA SAFETY PRODUCTS 4-WAY STOP SIGN SYSTEM, RED/WHITE (03-747B)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, XL (10024022)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- ARIAT FR Stretch Canvas Jacket, Gray, S (10027865)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Regular (10023974)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 3XL (10027912)
- ARIAT FR Full Zip Hoodie, Men's, S, Black, Regular (10023974)
- ARIAT FR 1/4 Zip, Men's, XL (10022333)
- Ariat Flame Resistant & Arc Flash Jackets & Coats