Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Stretch Canvas Jacket, Gray, XL
Mfr # 10027865
Zoro # G902567769
product price: $319.95
/ea
Free Shipping & Returns
$319.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Size - Body Type Tall
- Includes Hood Yes
- Closure Type Zipper
- Maximum Chest Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027865
- Zoro # G902567769
- UPC # 889359962913
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Size - Body Type | Tall |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Length | 35 in |
Description
ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Gray, Cuff Style Elastic, Fabric Weight 9.5 oz, Features 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Triple Needle Stitched for Added Durability, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Includes Lining Yes, Insulated for Cold Conditions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, Small (JKV8822LBSS)
- MUTUAL INDUSTRIES 3" X 1000' Danger Barricade Tape (Red) 10Rls (17779-79-3000)
- CONDOR Glove Liners, Gen Purpose, Cotton/Polyester, Knit Cuff, 9 1/4 in L, White, Universal Size, 1 Pair (4T497)
- NATIONAL SAFETY APPAREL National Safety Apparel® Flame Resistant Beard Net, OSFM, Gray, H01NYBN (H01NYBN)
- ARIAT FR 1/4 Zip, Men's, 2XL (10023985)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- ARIAT FR Insulated Waterproof Jacket, Black, 4XL (10018144)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, XL (10024022)
- ARIAT FR Insulated Canvas Jacket, Tan, 4XL (10024029)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, XL (10024022)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, XL (KNL2RBRGXL)
- Ariat Workwear and Protective Clothing