Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Stretch Canvas Jacket, Gray, L
Mfr # 10027865
Zoro # G602567755
product price: $319.95
/ea
Free Shipping & Returns
$319.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hood Yes
- Garment Type Jacket
- Standards NFPA 70E / NFPA 2112
- Fabric Weight 9.5 oz
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027865
- Zoro # G602567755
- UPC # 889359962906
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Maximum Chest Size | 44 in |
Size - Body Type | Tall |
Minimum Chest Size | 42 in |
Length | 34 in |
Description
ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Gray, Cuff Style Elastic, Fabric Weight 9.5 oz, Features 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Triple Needle Stitched for Added Durability, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Includes Lining Yes, Insulated for Cold Conditions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, Law LW2 I/O Clear Mirror Lens, 12PK (LW219)
- AVON PROTECTION Universal Mask Carrier, Mfr.No. C50, PC50 (72601-32)
- POWERWELD Cover Goggles, 2" x 4-1/4", Shade #5 (R950)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SB5720DT)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023974)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023979)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, S (10024022)
- ARIAT FR Full Zip Hoodie, Men's, M, Black, Regular (10023974)
- ARIAT FR Softshell Jacket, Black, XL (10024027)
- ARIAT FR Full Zip Hoodie, Men's, 4XL, Black, Reg (10023974)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- Ariat Arc Flash and Flame Resistant Clothing