Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Stretch Canvas Jacket, Gray, L
Mfr # 10027865
Zoro # G102567804
product price: $299.95
/ea
Free Shipping & Returns
$299.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Fleece
- Includes Hood Yes
- Garment Type Jacket
- Collar Style No Collar
- Maximum Chest Size 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027865
- Zoro # G102567804
- UPC # 889359962852
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Chest Size | 44 in |
Size - Body Type | Regular |
Size | L |
Minimum Chest Size | 42 in |
Length | 32 in |
Description
ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Gray, Cuff Style Elastic, Fabric Weight 9.5 oz, Features 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Triple Needle Stitched for Added Durability, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Includes Lining Yes, Insulated for Cold Conditions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 6.5 (230-6.5W)
- MCR SAFETY High Visibility Vest, S Size, Unisex (WCCL2MLSZS)
- SKULLERZ BY ERGODYNE PLZ Safety Glasses/Goggles, Blk/Copper (LOKI-PZ)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Regular (10023974)
- ARIAT FR Insulated Waterproof Jacket, Black, XL (10018144)
- ARIAT FR 1/4 Zip, Men's, 4XL (10027924)
- ARIAT FR Full Zip Hoodie, Men's, XL, Black, Reg (10023974/XLT)
- ARIAT FR Full Zip Hoodie, Men's, 2XL (10023979)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, XL (10027912)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 2XL (10027912)
- Ariat Workwear and Protective Clothing