Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Stretch Canvas Jacket, Gray, 4XL
Mfr # 10027865
Zoro # G202567797
Free Shipping & Returns
$319.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Minimum Chest Size 56 in
- Maximum Chest Size 59 in
- Fabric Weight 9.5 oz
- High-Visibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10027865
- Zoro # G202567797
- UPC # 889359962890
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Chest Size | 56 in |
Maximum Chest Size | 59 in |
Size - Body Type | Regular |
Size | 4XL |
Length | 36 in |
Description
ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Gray, Cuff Style Elastic, Fabric Weight 9.5 oz, Features 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Triple Needle Stitched for Added Durability, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Includes Lining Yes, Insulated for Cold Conditions No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Eyewear Case, Black, Nylon, 9"L x 5"H x 2"W (S493)
- PIG Water Activated Flood Bag, 1/4" H (PLS1712)
- AKRO-MILS Card Stock Holder, 1 x 3 In., PK25 (29301)
- CONDOR Chainsaw Chaps, Orange, Nylon, Size XL, 38 in Length (5AN17)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Regular (10023974)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023979)
- ARIAT FR 1/4 Zip, Men's, XL, Black, Regular (10023985)
- ARIAT FR 1/4 Zip, Men's, 2XL (10022333)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 2XL (10024022)
- ARIAT FR Softshell Jacket, Black, XL (10024027)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.XL)
- Ariat Flame Resistant & Arc Flash Jackets & Coats