Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Stretch Canvas Jacket, Gray, 3XL
Mfr # 10027865
Zoro # G902567806
product price: $319.95
/ea
Free Shipping & Returns
$319.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Cuff Style Elastic
- Garment Type Coat
- Collar Style No Collar
- Includes Lining Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027865
- Zoro # G902567806
- UPC # 889359962937
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Chest Size | 55 in |
Size | 3XL |
Size - Body Type | Tall |
Minimum Chest Size | 53 in |
Length | 37 in |
Description
ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Gray, Cuff Style Elastic, Fabric Weight 9.5 oz, Features 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Triple Needle Stitched for Added Durability, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Includes Lining Yes, Insulated for Cold Conditions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Steel Reusable Roof Anchor 400 lb. cap. Yellow 1 pc (10102686)
- TINGLEY Overboot, Men's, 13-1/2 to 15, PR (45851)
- PIG Lite-Dri Loose Abs, Recycled Cellulose (PLP410)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 2XL (61818)
- ARIAT FR Insulated Waterproof Jacket, Black, XL (10018144)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, L (10024022)
- ARIAT FR Insulated Canvas Jacket, Tan, 4XL (10024029)
- ARIAT FR Stretch Canvas Jacket, Gray, M (10027865)
- ARIAT FR Insulated Canvas Jacket, Navy, L (10032956)
- ARIAT FR Stretch Canvas Jacket, Navy, 2XL (10037640)
- STEINER Cotton Jacket, Flame Resist, 30", Green, M (1030MB-M)
- Ariat Workwear and Protective Clothing