Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Stretch Canvas Jacket, Gray, 3XL
Mfr # 10027865
Zoro # G902567776
Free Shipping & Returns
$319.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lining Yes
- Minimum Chest Size 53 in
- Collar Style No Collar
- Gender Men's
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10027865
- Zoro # G902567776
- UPC # 889359962883
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Chest Size | 53 in |
Size - Body Type | Regular |
Maximum Chest Size | 55 in |
Size | 3XL |
Length | 35 in |
Description
ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Gray, Cuff Style Elastic, Fabric Weight 9.5 oz, Features 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Triple Needle Stitched for Added Durability, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Includes Lining Yes, Insulated for Cold Conditions No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Split Leather Palm, One Piece Palm, L, PK12 (85-7500/L)
- VNM SIGNMAKER Label Tape, Yellow, Labels/Roll: Continuous (VNMYL-3508)
- ANSELL Cut Resistant Gloves, A4, Gray 8, PR (11-754)
- BRADY Label, 1 in W, Outdoor, Orange (M6C-1000-439-OR)
- ARIAT FR 1/4 Zip, Men's, 4XL (10027924)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, XL (10027912)
- ARIAT FR Stretch Canvas Jacket, Gray, 2XL (10027865)
- ARIAT FR Full Zip Hoodie, Men's, 4XL, Black, Reg (10023974)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 3XL (10024022)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XL (M305US7-XLR-NAY)
- Ariat Arc Flash and Flame Resistant Clothing