Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Stretch Canvas Jacket, Gray, 2XL
Mfr # 10027865
Zoro # G602567793
Free Shipping & Returns
$299.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Maximum Chest Size 52 in
- Lining Material Fleece
- Number of Outside Pockets 3
- Garment Type Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10027865
- Zoro # G602567793
- UPC # 889359962876
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Chest Size | 52 in |
Minimum Chest Size | 49 in |
Size | 2XL |
Size - Body Type | Regular |
Length | 34 in |
Description
ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Gray, Cuff Style Elastic, Fabric Weight 9.5 oz, Features 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Triple Needle Stitched for Added Durability, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Includes Lining Yes, Insulated for Cold Conditions No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- CALLOWAY MILLS Multi, 17 W x 29 L (120441729)
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3254)
- NMC American Flag Graphic Hard Hat Emblem, Pk25 (HH92)
- ARIAT FR Full Zip Hoodie, Men's, XL, Black, Reg (10023974/XLT)
- ARIAT Womens FR Stretch Canvas Jacket, Gray, L (10032844)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 3XL (10027912)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, XL (10027912)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Regular (10023974)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023979)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, 3XL, Fits Chest 56" (600-GR-3XL)
- Ariat Arc Flash and Flame Resistant Clothing