Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Stretch Canvas Jacket, Gray, 2XL
Mfr # 10027865
Zoro # G102567798
product price: $319.95
/ea
Free Shipping & Returns
$319.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 4
- Closure Type Zipper
- High-Visibility No
- Gender Men's
- Size - Body Type Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027865
- Zoro # G102567798
- UPC # 889359962920
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size - Body Type | Tall |
Size | 2XL |
Minimum Chest Size | 49 in |
Maximum Chest Size | 52 in |
Length | 36 in |
Description
ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Gray, Cuff Style Elastic, Fabric Weight 9.5 oz, Features 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Triple Needle Stitched for Added Durability, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Includes Lining Yes, Insulated for Cold Conditions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Square, 3 In.W, 100 ft. (121368)
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, 23XL (V1020951U-2/3XL)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Poly Keypad Cover 3" H X 3" W (STI-6514)
- ANSELL 12-3/4" Chemical Resistant Gloves, Nitrile, L, 1 PR (37-210)
- ARIAT FR Stretch Canvas Jacket, Gray, 2XL (10027865)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- ARIAT FR Insulated Waterproof Jacket, Black, 2XL (10018144)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, M (10024022)
- ARIAT FR 1/4 Zip, Men's, 2XL (10023985)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, XL (OWCP 9450-30)
- Ariat Flame Resistant & Arc Flash Jackets & Coats