Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Softshell Jacket, Black, XL, Tall
Mfr # 10024027
Zoro # G802567784
Free Shipping & Returns
$319.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inside Pockets 0
- Size XL
- Size - Body Type Tall
- Color Black
- Insulated for Cold Conditions No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10024027
- Zoro # G802567784
- UPC # 889359632441
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Size - Body Type | Tall |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Length | 33 in |
Description
ATPV Rating 35.4 cal/sq cm, Arc Flash PPE Category 3, Collar Style Lay Flat, Color Black, Cuff Style Open, Fabric Weight 13 oz, Features 42 Percent Modacrylic, 29 Percent Cotton, 20 Percent Viscose, 8 Percent Polyarylate, 1 Percent Carbon, FR Softshell Stretch Nylon with Microfleece Backing, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, 2XL, White/Brown/Red, Spandex Fabric/TPR (PD2903XXL)
- CONDOR Roof Anchor, 18 In. L, 2-3/4 In. W (19F390)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, White, Fits Hat Size 6-1/2 to 8-1/4 (20186)
- JACKSON SAFETY Acetate Face Shield 9x15.5 Dark GRN Reusable Face 50/Cs (29090)
- ARIAT FR Insulated Waterproof Jacket, Black, XL (10018144)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 2XL (10024022)
- ARIAT FR Insulated Canvas Jacket, Navy, XL (10032956)
- ARIAT FR Stretch Canvas Jacket, Gray, XL (10027865)
- ARIAT FR Insulated Waterproof Jacket, Black, L (10018144)
- ARIAT FR 1/4 Zip, Men's, XL (10022334)
- VIKING Viking FR Insulated 50C 300D Parka, XXXXL (3957FRJ-XXXXL)
- Ariat Flame Resistant & Arc Flash Jackets & Coats