Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Softshell Jacket, Black, S
Mfr # 10024027
Zoro # G802567760
product price: $299.95
/ea
Free Shipping & Returns
$299.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inside Pockets 0
- Maximum Chest Size 37 in
- Size S
- Features 42% Modacrylic, 29% Cotton, 20% Viscose, 8% Polyarylate, 1% Carbon, FR Softshell Stretch Nylon with Microfleece Backing, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant
- Hood Style None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10024027
- Zoro # G802567760
- UPC # 889359632366
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Chest Size | 37 in |
Size | S |
Size - Body Type | Regular |
Minimum Chest Size | 35 in |
Length | 28 in |
Description
ATPV Rating 35.4 cal/sq cm, Arc Flash PPE Category 3, Collar Style Lay Flat, Color Black, Cuff Style Open, Fabric Weight 13 oz, Features 42 Percent Modacrylic, 29 Percent Cotton, 20 Percent Viscose, 8 Percent Polyarylate, 1 Percent Carbon, FR Softshell Stretch Nylon with Microfleece Backing, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 7D, PR (402109)
- ECCO Lens 5590, Clear (R5590LC)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X150VAM)
- ANSELL MIG Welding Gloves, Cowhide Palm, M, PR (43-216)
- ARIAT FR Insulated Waterproof Jacket, Black, XL (10018144)
- ARIAT FR Insulated Canvas Jacket, Navy, XL (10032956)
- ARIAT FR 1/4 Zip, Men's, 2XL (10023985)
- ARIAT FR Insulated Canvas Jacket, Navy, L (10032956)
- ARIAT FR Insulated Waterproof Jacket, Black, 2XL (10018144)
- ARIAT FR Stretch Canvas Jacket, Navy, L (10037640)
- SALISBURY Flame Resistant Coat (ACC40RGXL)
- Ariat Flame Resistant & Arc Flash Jackets & Coats