Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Softshell Jacket, Black, L
Mfr # 10024027
Zoro # G602567748
Free Shipping & Returns
$319.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Chest Size 42 in
- Insulated for Cold Conditions No
- Gender Men's
- High-Visibility No
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10024027
- Zoro # G602567748
- UPC # 889359632434
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Size | L |
Size - Body Type | Tall |
Length | 32 in |
Description
ATPV Rating 35.4 cal/sq cm, Arc Flash PPE Category 3, Collar Style Lay Flat, Color Black, Cuff Style Open, Fabric Weight 13 oz, Features 42 Percent Modacrylic, 29 Percent Cotton, 20 Percent Viscose, 8 Percent Polyarylate, 1 Percent Carbon, FR Softshell Stretch Nylon with Microfleece Backing, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powder-Free, L, 1000 PK, White (304750143)
- HY-KO Wet Paint Sign 8.5" x 12.5", 10PK, A00220 (A00220)
- PLASTICS R UNIQUE Truck Parking Block, Gray, 8 ft., Spikes (71096TBG-SPIKES)
- PANDUIT Thermal Transfer Label, 1x2.25, PK1000 (S100X225YAJ)
- ARIAT FR Insulated Waterproof Jacket, Black, 2XL (10018144)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, XL (10024022)
- ARIAT FR Stretch Canvas Jacket, Navy, XL (10037640)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Tall (10023974)
- ARIAT FR 1/4 Zip, Men's, XL (10022334)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, L (1830-L)
- Ariat Arc Flash and Flame Resistant Clothing