Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Softshell Jacket, Black, 4XL
Mfr # 10024027
Zoro # G502567770
Free Shipping & Returns
$319.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Total Number of Pockets 3
- Cuff Style Open
- Minimum Chest Size 56 in
- Features 42% Modacrylic, 29% Cotton, 20% Viscose, 8% Polyarylate, 1% Carbon, FR Softshell Stretch Nylon with Microfleece Backing, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10024027
- Zoro # G502567770
- UPC # 889359632427
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Chest Size | 56 in |
Size | 4XL |
Size - Body Type | Regular |
Maximum Chest Size | 59 in |
Length | 34 in |
Description
ATPV Rating 35.4 cal/sq cm, Arc Flash PPE Category 3, Collar Style Lay Flat, Color Black, Cuff Style Open, Fabric Weight 13 oz, Features 42 Percent Modacrylic, 29 Percent Cotton, 20 Percent Viscose, 8 Percent Polyarylate, 1 Percent Carbon, FR Softshell Stretch Nylon with Microfleece Backing, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK12 (406KAS12YLW)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Industrial Brown-Roll (INB.0360.R)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Clear, Ext. Key Lock 5-1/4"H (STI-7510A)
- CONDOR Rain Bib Overall, Yellow, L (4PCK8)
- ARIAT FR Insulated Canvas Jacket, Navy, XL (10032956)
- ARIAT FR Insulated Waterproof Jacket, Black, 2XL (10018144)
- ARIAT FR Insulated Canvas Jacket, Navy, L (10032956)
- ARIAT FR Stretch Canvas Jacket, Navy, L (10037640)
- ARIAT FR Full Zip Hoodie, Men's, M, Black, Regular (10023974)
- ARIAT FR Insulated Waterproof Jacket, Black, XL (10018144)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL, Closure Type: snaps (1070RS-3X)
- Ariat Workwear and Protective Clothing