Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Pullover Inherent Hoodie, Men's, S
Mfr # 10027922
Zoro # G202310041
product price: $259.95
/ea
Free Shipping & Returns
$259.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Fabric Weight 12 oz
- ATPV Rating 28 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Screen Printed Logo on Arm, Water Repellent, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027922
- Zoro # G202310041
- UPC # 889359969233
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Maximum Waist Size | 30 in |
Sleeve Length | 33 1/4 in |
Size - Body Type | Regular |
Maximum Chest Size | 36 in |
Minimum Waist Size | 29 in |
Minimum Chest Size | 35 in |
Description
ATPV Rating 28 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Blue, Fabric Weight 12 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Screen Printed Logo on Arm, Water Repellent, Wind Resistant, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Pullover Inherent Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 36 in, Maximum Waist Size 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING The Viking Non-Safety Boots (VW29-10)
- PIP 9-4/5" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8015R)
- MSA SAFETY Inhalation Valve, 10 PK, NIOSH Approved (10097888)
- SAFETYPOSTER.COM Safety Poster, If It Seems Unsafe, ENG (P0108)
- ARIAT FR Crew Longsleeve Tee, Red, S (10023941)
- ARIAT FR Durastretch Work Shirt, Size L (10039294)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039228)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10023941)
- ARIAT FR Durastretch Work Shirt, Size L (10039398)
- OBERON TCG100™ Series Arc Flash Hood, Coat, & Bib Suit Set 5XL (TCG6B-5XL)
- Ariat Flame Resistant & Arc Flash Shirts