Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Pullover Inherent Hoodie, Men's, 4XL
Mfr # 10027920
Zoro # G702309897
product price: $269.95
/ea
Free Shipping & Returns
$269.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Black
- Fabric Weight 12 oz
- ATPV Rating 28 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Screen Printed Logo on Arm, Water Repellent, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027920
- Zoro # G702309897
- UPC # 889359969066
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4XL |
Maximum Waist Size | 55 in |
Size - Body Type | Regular |
Minimum Waist Size | 53 in |
Sleeve Length | 38 1/2 in |
Maximum Chest Size | 59 in |
Minimum Chest Size | 56 in |
Description
ATPV Rating 28 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Black, Fabric Weight 12 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Screen Printed Logo on Arm, Water Repellent, Wind Resistant, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Pullover Inherent Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 59 in, Maximum Waist Size 55 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (RF2YL)
- ACCUFORM SAFETY LABEL WATCH YOUR STEP 2 in X 12 in LSTF511VSP (LSTF511VSP)
- PORTWEST Classic Rain Jacket, XL (US440)
- AZUSA SAFETY Karbonhex Premium 13 ga. Nylon/Spandex Gloves, Crinkle Latex Palm Coating, Black/Red Cuff, S (KX12N)
- ARIAT FR Durastretch Work Shirt, Size L (10039398)
- ARIAT Flame-Resistant Shirt, Gray, L (10025429)
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10022899)
- ARIAT FR Crew Longsleeve Tee, Red, M (10019028)
- ARIAT Flame-Resistant Shirt, Navy, S (10018816)
- ARIAT FR Button Down Shirt, Gray, M (10012253)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- Ariat Flame Resistant & Arc Flash Shirts