Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Pullover Inherent Hoodie, Men's, 2XL
Mfr # 10027922
Zoro # G302310002
product price: $259.95
/ea
Free Shipping & Returns
$259.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Fabric Weight 12 oz
- ATPV Rating 28 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Screen Printed Logo on Arm, Water Repellent, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027922
- Zoro # G302310002
- UPC # 889359969271
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Size - Body Type | Regular |
Minimum Waist Size | 45 in |
Minimum Chest Size | 49 in |
Sleeve Length | 36 1/2 in |
Maximum Waist Size | 47 in |
Maximum Chest Size | 52 in |
Description
ATPV Rating 28 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Blue, Fabric Weight 12 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Screen Printed Logo on Arm, Water Repellent, Wind Resistant, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Pullover Inherent Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 52 in, Maximum Waist Size 47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (KKC4-03-M)
- VIKING Creekside II Pants Black (868PZ-XXL)
- SHOWA VF, Chem Res Gloves, L, 29UP90, PR (727-09-V)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E014B/9H)
- ARIAT Flame-Resistant Shirt, Gray, 4XL (10019063)
- ARIAT FR Durastretch Work Shirt, Size L (10039161)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10019007)
- ARIAT Flame-Resistant Shirt, Red, 2XL (10015945)
- ARIAT FR Durastretch Work Shirt, Size 3XL (10035433)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GXL)
- Ariat Flame Resistant & Arc Flash Shirts