Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Pullover Hoodie, Men's, XL
Mfr # 10032830
Zoro # G901985052
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Fabric Weight 10 oz
- ATPV Rating 22 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
- Standards CAT 2, NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10032830
- Zoro # G901985052
- UPC # 192904422474
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Size - Body Type | Tall |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Sleeve Length | 38 1/2 in |
Sleeve Length Type | Long |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Gauntlet Cuff, XL, PR (2MDD4)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB920B)
- KISHIGO L-XL, Lime, Class 3 & Class E, Rainwear Set (RW110-L-XL)
- POPULAR LIFE Arya-Net Extra Fine Elastic Edge Black Hair Net (BLPL-MS-HC-7BK-1)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- ARIAT FR Durastretch Work Shirt, Size XL (10027885)
- ARIAT Womens FR Button Down Shirt, Blue, S (10027854)
- ARIAT Flame-Resistant Shirt, Navy, M (10019062)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039161)
- ARIAT FR Crew Longsleeve Tee, Red, L, Tall, Long (10023941)
- Ariat Workwear and Protective Clothing