Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Pullover Hoodie, Men's, XL
Mfr # 10032829
Zoro # G801985091
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Fabric Weight 10 oz
- ATPV Rating 22 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
- Standards CAT 2, NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10032829
- Zoro # G801985091
- UPC # 192904422641
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Sleeve Length Type | Long |
Sleeve Length | 36 in |
Maximum Chest Size | 48 in |
Maximum Waist Size | 43 in |
Size - Body Type | Regular |
Minimum Chest Size | 45 in |
Minimum Waist Size | 41 in |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Gray, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 45 in, Minimum Waist Size 41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, M, 1000 PK (7010M)
- NMC Emergency Shower & Eye Wash Test Record Tag, Pk25 (RPT37G)
- RINGERS GLOVES Gloves® Rescue Hi-Vis S (347-08)
- SIGNMISSION Gloves Required 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99930 (FD-2-C-16-99930)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- ARIAT FR Henley Longsleeve Tee, Gray, M (10013519)
- ARIAT FR Crew Longsleeve Tee, Tan, 2XL (10022328)
- ARIAT FR Durastretch Work Shirt, Size M (10027885)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ARIAT FR Crew Longsleeve Tee, Red, S (10023941)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- Ariat Arc Flash and Flame Resistant Clothing