Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Pullover Hoodie, Men's, M
Mfr # 10032829
Zoro # G901985083
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fabric Weight 10 oz
- ATPV Rating 22 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
- Standards CAT 2, NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10032829
- Zoro # G901985083
- UPC # 192904422627
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Sleeve Length | 34 1/2 in |
Maximum Waist Size | 34 in |
Minimum Waist Size | 31 in |
Maximum Chest Size | 40 in |
Sleeve Length Type | Long |
Minimum Chest Size | 37 in |
Size - Body Type | Regular |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Gray, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 37 in, Minimum Waist Size 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Lens Cleaning Towelette Dispenser, PK100 (252-LCT100)
- TALON TRAX Men's Steel Rubber Boot Black (445L53)
- SPILL MAGIC Absorbent Acid, White, 5" L (SM202DBAN)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10019007)
- ARIAT FR Crew Longsleeve Tee, Gray, 3XL, Tall (10022329)
- ARIAT FR Durastretch Work Shirt, Size L (10039295)
- ARIAT Flame-Resistant Shirt, Navy, XL (10018816)
- ARIAT FR Button Down Shirt, Navy, XL, Tall, Long (10019062)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XXL)
- Ariat Flame Resistant & Arc Flash Shirts