Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Pullover Hoodie, Men's, L
Mfr # 10032830
Zoro # G901985045
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Fabric Weight 10 oz
- ATPV Rating 22 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10032830
- Zoro # G901985045
- UPC # 192904422412
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Maximum Chest Size | 44 in |
Minimum Chest Size | 41 in |
Size - Body Type | Regular |
Sleeve Length | 35 1/2 in |
Minimum Waist Size | 35 in |
Sleeve Length Type | Long |
Maximum Waist Size | 39 in |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 39 in, Minimum Chest Size 41 in, Minimum Waist Size 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, XL, Red, Form Fitting Trek Dry(R) (MFF-02-011)
- KIMBERLY-CLARK PROFESSIONAL Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Large, 900 PK, Purple (55084CT)
- GLOBAL INDUSTRIAL Floor Mounted Emergency Combination Shower With Eyewash Station (708383)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 9, 1 PR (B324R/9)
- ARIAT FR Henley Longsleeve Tee, Gray, L (10013519)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10019015)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- ARIAT Flame-Resistant Shirt, Tan, XL (10025402)
- ARIAT Flame-Resistant Shirt, Navy, XL (10019062)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- MCR SAFETY FR L Sleeve Shirt, Nav Blue, 2XL, Regular (S1NX2)
- Ariat Flame Resistant & Arc Flash Shirts