Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Pullover Hoodie, Men's, L
Mfr # 10032830
Zoro # G401985033
product price: $149.95
/ea
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 10 oz
- ATPV Rating 22 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
- Standards CAT 2, NFPA 2112, NFPA 70E
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10032830
- Zoro # G401985033
- UPC # 192904422467
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Sleeve Length Type | Long |
Minimum Waist Size | 36 in |
Minimum Chest Size | 42 in |
Size - Body Type | Tall |
Maximum Waist Size | 38 in |
Sleeve Length | 37 1/2 in |
Maximum Chest Size | 44 in |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield Window, For 38110WWG, Clear (S36000)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- CONDOR Flame Resistant Sleeve, Brown, Leather (5T180)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, L, PR (SKC4PU-04-L)
- ARIAT FR Durastretch Work Shirt, Size M (10039228)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10022327)
- ARIAT FR Durastretch Work Shirt, Size L (10039228)
- ARIAT Flame-Resistant Shirt, Tan, L (10031015)
- ARIAT FR Durastretch Work Shirt, Size M (10039398)
- ARIAT Womens FR Button Down Shirt, White, M (10027850)
- ARIAT FR Pullover Hoodie, Men's, M (10032830)
- Ariat Flame Resistant & Arc Flash Shirts