Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Pullover Hoodie, Men's, 2XL
Mfr # 10032830
Zoro # G401985071
product price: $149.95
/ea
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Fabric Weight 10 oz
- ATPV Rating 22 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10032830
- Zoro # G401985071
- UPC # 192904422375
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Minimum Waist Size | 42 in |
Size - Body Type | Tall |
Maximum Waist Size | 46 in |
Sleeve Length Type | Long |
Maximum Chest Size | 52 in |
Sleeve Length | 4 1/2 in |
Minimum Chest Size | 49 in |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Minimum Chest Size 49 in, Minimum Waist Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIFOAM PREMIUM VF, CoatedGloves, Nitrile, XL, W/G, 43FJ93, PR (34-800V/XL)
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: XL (HW200FO (XL))
- NMC Caution Pesticide Storage Area Sign, C184R (C184R)
- TOUGH DUCK Large Hi-Vis Sweatshirt, Black (S49411)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- ARIAT FR Crew Longsleeve Tee, Tan, 2XL (10022328)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039228)
- ARIAT FR Crew Longsleeve Tee, Red, M (10019028)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- Ariat Arc Flash and Flame Resistant Clothing