Shop All Hoodies and Sweatshirts
Ariat
FR Pullover Hoodie, Men, 2XL, Gray, Tall
Mfr # 10032829
Zoro # G001991977
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 10 oz
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
- Maximum Chest Size 52 in
- Gender Men's
- Maximum Waist Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10032829
- Zoro # G001991977
- UPC # 192904422597
- Country of Origin India
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Maximum Chest Size | 52 in |
Maximum Waist Size | 46 in |
Sleeve Length Type | Long |
Size - Body Type | Tall |
Minimum Waist Size | 42 in |
Sleeve Length | 4 1/2 in |
Minimum Chest Size | 49 in |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Gray, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Minimum Chest Size 49 in, Minimum Waist Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Class 3 Standard Windbreaker, Orange, L/XL (7804-L/XL)
- NMC Danger Crane Overhead Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D425PB)
- FALLTECH Fall Protection Harness, Vest Style, 3XL (70473X)
- CONDOR Leather Drivers Gloves, Pigskin, L, PR (1VT43)
- ARIAT FR Pullover Hoodie, Men's, L (10032829)
- ARIAT FR Pullover Hoodie, Men's, 4XL (10032830)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 3XL (K121-472 3XL REG)
- COBMEX V-Neck Military Sweater, Black, L (2030)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, S (65111303S)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, L (TB0A112J013)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- Ariat Workwear and Protective Clothing