Shop All Flame Resistant Hoods
Ariat
FR Polartec Beanie, Gray
Mfr # 10027909
Zoro # G202567735
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Material Polartec(R)
- Areas Exposed Face
- Protection Type Cold-Condition Insulated
- Fabric Weight 9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027909
- Zoro # G202567735
- UPC # 889359967482
- Country of Origin United States
- Category Flame Resistant Hoods
Details
Arc Flash PPE Category | 2 |
Material | Polartec(R) |
Areas Exposed | Face |
Protection Type | Cold-Condition Insulated |
Fabric Weight | 9 oz |
Areas Covered | Head |
ATPV Rating | 15 cal/sq cm |
Item | FR Beanie |
Garment Type | Hat |
Standards | NFPA 70E/ NFPA 2112 |
Insulated for Cold Conditions | Yes |
Color | Gray |
Material (Weight) | Polartec(R) ( 9 oz ) |
Description
ATPV Rating 15 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Head, Areas Exposed Face, Color Gray, Fabric Weight 9 oz, Garment Type Hat, Insulated for Cold Conditions Yes, FR Beanie, Material Trade Name Polartec(R), Protection Type Cold-Condition Insulated, Standards NFPA 70E/ NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Cotton Coverall, Med (C814)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340128)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- NATIONAL MARKER CO Caution Watch Out Forklift Trucks Sign- Rigid Plastic 10H X 14W (C215RB)
- ARIAT FR Beanie, Black (10018117)
- ARIAT FR Balaclava, Black (10018116)
- OBERON LAN4™ Series Arc Flash Hood & Hard Cap (LAN4-CC+HVSL)
- CARHARTT AH3519 M FR Flc 2 n 1 Hat (103519-410)
- N-FERNO BY ERGODYNE Balaclava, Black, Fleece/Spandex, Universal (6822)
- SALISBURY Arc Flash Balaclava Hood, Flame Resistant Nomex/Lenzing, ATPV 10 cal/sq cm, White, Universal Size (AFHOOD10)
- MAGID Aluminized Carbon Kevlar Hood, (H03NA05)
- Ariat Workwear and Protective Clothing