Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Waterproof Jacket, Black, S
Mfr # 10018144
Zoro # G402567795
product price: $349.95
/ea
Free Shipping & Returns
$349.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Resistant Yes
- Fabric Weight 8 oz
- Gender Men's
- Minimum Chest Size 35 in
- ATPV Rating 52 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10018144
- Zoro # G402567795
- UPC # 889359083960
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Chest Size | 35 in |
Maximum Chest Size | 37 in |
Size - Body Type | Regular |
Size | S |
Length | 28 in |
Description
ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Lay Flat, Color Black, Cuff Style Elastic, Fabric Weight 8 oz, Features 160g Insulation, Breathable Waterproof, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Seam-Sealed Construction, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, FR Insulated Waterproof Jacket, Length 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Glove Guard(R) Clip, Blaze Orange, Blank (1939OR)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F53)
- PETZL Spirit Carabiner Straight Gate, Aluminum (M061AA00)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-1 (SCN10-1)
- ARIAT FR Full Zip Hoodie, Men's, M (10023979)
- ARIAT FR Full Zip Hoodie, Men's, 2XL (10023979)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, XL (10024022)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- ARIAT FR 1/4 Zip, Men's, M (10022334)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 3XL (1040-3X)
- Ariat Flame Resistant & Arc Flash Jackets & Coats