Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Waterproof Jacket, Black, M
Mfr # 10018144
Zoro # G302567741
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 8 oz
- Size M
- Closure Features Storm Flap
- Size - Body Type Regular
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10018144
- Zoro # G302567741
- UPC # 889359083977
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Size - Body Type | Regular |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Length | 29 in |
Description
ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Lay Flat, Color Black, Cuff Style Elastic, Fabric Weight 8 oz, Features 160g Insulation, Breathable Waterproof, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Seam-Sealed Construction, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, FR Insulated Waterproof Jacket, Length 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Cap Kit (S10-010)
- CHILL-ITS BY ERGODYNE Wristband, Black, Universal, PK2 (6500)
- CONDOR Denim Sleeve, 20 oz, 18 In, PR (3XE81)
- TR INDUSTRIAL Safety Ear Muff (TR88014)
- ARIAT FR Stretch Canvas Jacket, Navy, XL (10037640)
- ARIAT FR Stretch Canvas Jacket, Gray, S (10027865)
- ARIAT FR 1/4 Zip, Men's, M (10022334)
- ARIAT FR 1/4 Zip, Men's, XL (10022333)
- ARIAT FR Stretch Canvas Jacket, Gray, L (10027865)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 2XL (10024022)
- VIKING Viking FR Insulated 300D Jkt Blk, XXL (3907FRWJ-XXL)
- Ariat Workwear and Protective Clothing