Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Waterproof Jacket, Black, L
Mfr # 10018144
Zoro # G802567777
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 8 oz
- Size L
- Number of Outside Pockets 3
- Standards NFPA 70E / NFPA 2112
- Closure Features Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10018144
- Zoro # G802567777
- UPC # 889359084028
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Size - Body Type | Tall |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Length | 32 in |
Description
ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Lay Flat, Color Black, Cuff Style Elastic, Fabric Weight 8 oz, Features 160g Insulation, Breathable Waterproof, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Seam-Sealed Construction, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, FR Insulated Waterproof Jacket, Length 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stop/Slow Pole Mounted Paddle, Red/Orange (03-826P)
- SAFETY ZONE Gloves, Polyurethane-Coated, Medium, 12 PR/DZ, Gray, PK12 (SZNGNPUMD4GY)
- DUNLOP DuraPro Steel-Toe Rubber Boots, Defined Heel, Safety-Loc Sole, 16 in H, Knee, Blue, Men's, Size 9 (8908633)
- SIGNMISSION OSHA Danger Sign, Diesel Fuel No Smoking, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-DS-D-1218-L-1123)
- ARIAT FR Stretch Canvas Jacket, Gray, 2XL (10027865)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- ARIAT FR Full Zip Hoodie, Men's, 2XL (10023974)
- ARIAT FR Stretch Canvas Jacket, Navy, XL (10037640)
- ARIAT FR Full Zip Hoodie, Men's, 3XL, Black, Reg (10023974)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023979)
- SALISBURY Flame Resistant Coat (ACC8RGL)
- Ariat Flame Resistant & Arc Flash Jackets & Coats