Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Waterproof Jacket, Black, L
Mfr # 10018144
Zoro # G402567740
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Body Type Regular
- Standards NFPA 70E / NFPA 2112
- Fabric Weight 8 oz
- High-Visibility No
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10018144
- Zoro # G402567740
- UPC # 889359083984
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size - Body Type | Regular |
Size | L |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Length | 30 in |
Description
ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Lay Flat, Color Black, Cuff Style Elastic, Fabric Weight 8 oz, Features 160g Insulation, Breathable Waterproof, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Seam-Sealed Construction, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, FR Insulated Waterproof Jacket, Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS MULTI WRAP, MULTICAM (212-008)
- ECOBAILER Disposable Bailer, 5100mL, Clear PVC, PK8 (ECOPVC-333)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Amber, 120VAC (AV1-LED-120A)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 5 (PAN3P/9180AP531-05)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Tall (10023974)
- ARIAT FR Stretch Canvas Jacket, Gray, L (10027865)
- ARIAT FR 1/4 Zip, Men's, 2XL (10023985)
- ARIAT FR Insulated Canvas Jacket, Navy, XL (10032956)
- ARIAT FR Full Zip Hoodie, Men's, 2XL (10023974)
- ARIAT FR Insulated Waterproof Jacket, Black, M (10018144)
- SALISBURY Flame Resistant Coat (ACC40RGL)
- Ariat Arc Flash and Flame Resistant Clothing