Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Waterproof Jacket, Black, 3XL
Mfr # 10018144
Zoro # G602567762
Free Shipping & Returns
$369.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Resistant Yes
- Garment Type Jacket
- Minimum Chest Size 53 in
- Closure Features Storm Flap
- Number of Inside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10018144
- Zoro # G602567762
- UPC # 889359084011
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Chest Size | 53 in |
Size | 3XL |
Maximum Chest Size | 55 in |
Size - Body Type | Regular |
Length | 33 in |
Description
ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Lay Flat, Color Black, Cuff Style Elastic, Fabric Weight 8 oz, Features 160g Insulation, Breathable Waterproof, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Seam-Sealed Construction, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, FR Insulated Waterproof Jacket, Length 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King 4 Lug, FNPT End, 2" (AM28)
- GLOWEAR BY ERGODYNE High-visibility Orange Bomber Jacket size (8381)
- OCCUNOMIX High Visibility Vest, 2X/3XL, Yellow (ECO-GC-Y2/3X)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 3' x 3' x 6" (8845)
- ARIAT FR 1/4 Zip, Men's, L, Black, Regular (10023985)
- ARIAT FR 1/4 Zip, Men's, M (10027924)
- ARIAT FR Insulated Waterproof Jacket, Black, XL (10018144)
- ARIAT FR 1/4 Zip, Men's, 4XL (10027924)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 4XL (10024022)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, S (10024022)
- STEINER Cotton Jacket, Flame Resist, 30", Black, 2XL (1080MB-2X)
- Ariat Flame Resistant & Arc Flash Jackets & Coats