Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Waterproof Jacket, Black, 3XL
Mfr # 10018144
Zoro # G102567781
product price: $369.95
/ea
Free Shipping & Returns
$369.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 52 cal/sq cm
- Size 3XL
- Cuff Style Elastic
- Maximum Chest Size 55 in
- Water Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10018144
- Zoro # G102567781
- UPC # 192904133080
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Maximum Chest Size | 55 in |
Minimum Chest Size | 53 in |
Size - Body Type | Tall |
Length | 35 in |
Description
ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Lay Flat, Color Black, Cuff Style Elastic, Fabric Weight 8 oz, Features 160g Insulation, Breathable Waterproof, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Seam-Sealed Construction, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, FR Insulated Waterproof Jacket, Length 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 7, 2-1/4in.Hx7/8in.W, Vinyl (1534-7)
- PIP Glove Liner, White, 8-2/3 In. L, PK12 (40-730/XL)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTNLG000600)
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25 (CNDR-51511-3)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, XL (10027912)
- ARIAT FR 1/4 Zip, Men's, M (10027924)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- ARIAT FR 1/4 Zip, Men's, 2XL (10022333)
- ARIAT FR 1/4 Zip, Men's, 2XL (10023985)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, S (10024022)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, S (1040RS-S)
- Ariat Arc Flash and Flame Resistant Clothing