Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Waterproof Jacket, Black, 2XL
Mfr # 10018144
Zoro # G702567792
product price: $369.95
/ea
Free Shipping & Returns
$369.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Resistant Yes
- Insulated for Cold Conditions No
- Maximum Chest Size 52 in
- Size 2XL
- Number of Outside Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10018144
- Zoro # G702567792
- UPC # 889359084042
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Chest Size | 52 in |
Size | 2XL |
Size - Body Type | Tall |
Minimum Chest Size | 49 in |
Length | 34 in |
Description
ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Lay Flat, Color Black, Cuff Style Elastic, Fabric Weight 8 oz, Features 160g Insulation, Breathable Waterproof, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Seam-Sealed Construction, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, FR Insulated Waterproof Jacket, Length 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Safety Sign, Construction Site, Rigid Plastic, 10 in x 14 in (D247RB)
- MARCOM Hand and Power Tool Safety DVD (V0000449EM)
- 3M Over the Head 25 dB, Yellow//Black (XH001651278)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT2)
- ARIAT FR Softshell Jacket, Black, XL (10024027)
- ARIAT Womens FR Stretch Canvas Jacket, Gray, L (10032844)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023974)
- ARIAT FR Full Zip Hoodie, Men's, 4XL, Black, Reg (10023974)
- ARIAT FR Insulated Canvas Jacket, Navy, L (10032956)
- SALISBURY Flame Resistant Coat (ACC8RG2X)
- Ariat Arc Flash and Flame Resistant Clothing