Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Waterproof Hi-Vis Jackt, 3XL
Mfr # 10024022
Zoro # G202567759
product price: $459.95
/ea
Free Shipping & Returns
$459.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Features Breathable and Waterproof Fabric, FR Modacrylic Insulation, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Taped Seams
- Closure Features Storm Flap
- Cuff Style Velcro
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10024022
- Zoro # G202567759
- UPC # 889359631901
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Chest Size | 55 in |
Size | 3XL |
Minimum Chest Size | 53 in |
Length | 33 in |
Size - Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style No Collar, Color Yellow, Cuff Style Velcro, Fabric Weight 8 oz, Features Breathable and Waterproof Fabric, FR Modacrylic Insulation, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Taped Seams, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Protection Type Non-Hazardous Liquid Spray, Hazard Type Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Detectable Marking Tape - Red 2" X 1000' (15290)
- FRED SILVER Convex Security Mirror (PLXR-26)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Emergency Assembly Point Sign, Portrait (OS-NS-A-1824-V-11755)
- BRADY Arrow Tape, 2inWx30 yd., White/Brown, Poly (109938)
- ARIAT FR 1/4 Zip, Men's, M (10027924)
- ARIAT Womens FR Stretch Canvas Jacket, Gray, L (10032844)
- ARIAT FR Stretch Canvas Jacket, Gray, S (10027865)
- ARIAT FR Softshell Jacket, Black, XL (10024027)
- ARIAT FR Full Zip Hoodie, Men's, 4XL, Black, Reg (10023974)
- ARIAT FR Insulated Waterproof Jacket, Black, M (10018144)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XL (101618-410 XL REG)
- Ariat Arc Flash and Flame Resistant Clothing