Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Waterproof Hi-Vis Jacket, S
Mfr # 10024022
Zoro # G202567810
Free Shipping & Returns
$439.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Cuff Style Velcro
- Closure Features Storm Flap
- Garment Type Jacket
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10024022
- Zoro # G202567810
- UPC # 889359631857
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | S |
Minimum Chest Size | 35 in |
Maximum Chest Size | 36 in |
Length | 28 in |
Size - Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style No Collar, Color Yellow, Cuff Style Velcro, Fabric Weight 8 oz, Features Breathable and Waterproof Fabric, FR Modacrylic Insulation, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Taped Seams, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Protection Type Non-Hazardous Liquid Spray, Hazard Type Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR 1/4 Zip, Men's, XL (10022334)
- HONEYWELL Honeywell North 5500 Half-Mask Respirator Kit (5501N95M)
- LYLE Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0027-ND_10X7 (LCU4-0027-ND_10X7)
- NMC Danger Crane Swing Sign, 10 in Height, 14 in Width, Rigid Plastic (D405RB)
- ARIAT FR Full Zip Hoodie, Men's, 2XL (10023974)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023979)
- ARIAT FR Insulated Waterproof Jacket, Black, M (10018144)
- ARIAT FR 1/4 Zip, Men's, XL, Black, Regular (10023985)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 2XL (10027912)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, 3XL (N1530-3XL)
- Ariat Flame Resistant & Arc Flash Jackets & Coats