Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Canvas Jacket, Tan, S
Mfr # 10024029
Zoro # G702567808
product price: $289.95
/ea
Free Shipping & Returns
$289.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Maximum Chest Size 37 in
- Number of Inside Pockets 0
- Fabric Weight 12 oz
- Garment Type Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10024029
- Zoro # G702567808
- UPC # 889359632588
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | S |
Maximum Chest Size | 37 in |
Size - Body Type | Regular |
Minimum Chest Size | 35 in |
Length | 32 in |
Details
Item | FR Insulated Canvas Jacket |
Color | Tan |
Number of Inside Pockets | 0 |
Fabric Weight | 12 oz |
Garment Type | Jacket |
Closure Type | Zipper |
Cuff Style | Open |
Hood Style | None |
High-Visibility | No |
Standards | NFPA 70E / NFPA 2112 |
Arc Flash PPE Category | 4 |
Collar Style | Lay Flat |
Number of Outside Pockets | 4 |
Gender | Men's |
ATPV Rating | 54 cal/sq cm |
Includes Hood | No |
Total Number of Pockets | 4 |
Insulated for Cold Conditions | Yes |
Features | Cold-Condition Insulated |
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay Flat, Color Tan, Cuff Style Open, Fabric Weight 12 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions Yes, FR Insulated Canvas Jacket, Length 32 in, Material Trade Name Canvas, Maximum Chest Size 37 in, Minimum Chest Size 35 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Protection Type Cold-Condition Insulated, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Employee Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25213 (A-1218-25213)
- BRADY Numbers and Letters Labels, PK 10 (5050P-N)
- FALLTECH Carabiner, Double-Locking Gate, 4 in Length, Steel, Bronze (8450)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1073-DG_12x18 (T1-1073-DG_12x18)
- ARIAT Womens FR Stretch Canvas Jacket, Gray, L (10032844)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023979)
- ARIAT FR Stretch Canvas Jacket, Gray, 2XL (10027865)
- ARIAT FR Stretch Canvas Jacket, Navy, L (10037640)
- ARIAT FR Full Zip Hoodie, Men's, M, Black, Regular (10023974)
- MAGID SparkGuard OR1836 Flame Resistant 90 oz Sateen Jacket, XXL (OR1836-XXL)
- Ariat Flame Resistant & Arc Flash Jackets & Coats