Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Canvas Jacket, Tan, L
Mfr # 10024029
Zoro # G102567767
product price: $289.95
/ea
Free Shipping & Returns
$289.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Number of Pockets 4
- Insulated for Cold Conditions Yes
- Garment Type Jacket
- Size - Body Type Regular
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10024029
- Zoro # G102567767
- UPC # 889359632601
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size - Body Type | Regular |
Size | L |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Length | 34 in |
Details
Total Number of Pockets | 4 |
Insulated for Cold Conditions | Yes |
Garment Type | Jacket |
Gender | Men's |
Closure Type | Zipper |
ATPV Rating | 54 cal/sq cm |
Color | Tan |
Standards | NFPA 70E / NFPA 2112 |
Arc Flash PPE Category | 4 |
Collar Style | Lay Flat |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 4 |
Hood Style | None |
Fabric Weight | 12 oz |
Cuff Style | Open |
Includes Hood | No |
High-Visibility | No |
Item | FR Insulated Canvas Jacket |
Features | Cold-Condition Insulated |
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay Flat, Color Tan, Cuff Style Open, Fabric Weight 12 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions Yes, FR Insulated Canvas Jacket, Length 34 in, Material Trade Name Canvas, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Protection Type Cold-Condition Insulated, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell North Nitriguard Plus 13"L, 11-mil Nitrile Gloves (LA102G/9)
- CARHARTT Hooded Sweatshirt, Navy, 50 Cotton/50 PET, XL (K121-472 XLG REG)
- EDGE EYEWEAR Safety Glasses, Gray Mirror Scratch-Resistant (SD117-G2)
- VISUAL WORKPLACE ACM 3mm, 12"x18", 3/4" Rounded Corners, (15-1910-1218-601)
- ARIAT FR Insulated Canvas Jacket, Navy, L (10032956)
- ARIAT FR Softshell Jacket, Black, L (10024027)
- ARIAT FR Full Zip Hoodie, Men's, XL, Black, Reg (10023974/XLT)
- ARIAT FR 1/4 Zip, Men's, 2XL (10023985)
- ARIAT FR Full Zip Hoodie, Men's, 3XL, Black, Reg (10023974)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- STEINER Cotton Jacket, Flame Resist, 30", Black, XL (1080MB-X)
- Ariat Arc Flash and Flame Resistant Clothing