Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Canvas Jacket, Tan, 3XL
Mfr # 10024029
Zoro # G602666830
product price: $309.95
/ea
Free Shipping & Returns
$309.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hood No
- Insulated for Cold Conditions Yes
- Number of Inside Pockets 0
- Closure Type Zipper
- Collar Style Lay Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10024029
- Zoro # G602666830
- UPC # 889359632687
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Chest Size | 53 in |
Size | 3XL |
Size - Body Type | Tall |
Maximum Chest Size | 55 in |
Length | 39 in |
Details
Includes Hood | No |
Insulated for Cold Conditions | Yes |
Number of Inside Pockets | 0 |
Closure Type | Zipper |
Collar Style | Lay Flat |
Item | FR Insulated Canvas Jacket |
Cuff Style | Open |
Gender | Men's |
Number of Outside Pockets | 4 |
Color | Tan |
ATPV Rating | 54 cal/sq cm |
Standards | NFPA 70E / NFPA 2112 |
Total Number of Pockets | 4 |
Fabric Weight | 12 oz |
Hood Style | None |
Garment Type | Coat |
Arc Flash PPE Category | 4 |
High-Visibility | No |
Features | Cold-Condition Insulated |
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay Flat, Color Tan, Cuff Style Open, Fabric Weight 12 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions Yes, FR Insulated Canvas Jacket, Length 39 in, Material Trade Name Canvas, Maximum Chest Size 55 in, Minimum Chest Size 53 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Protection Type Cold-Condition Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT BELT POLY ADJUST TO 46"" (3505)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, L, 1 PR (2131-L (9))
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Not An Entrance Door Blocked Sign, Portrait (OS-NS-A-710-V-15145)
- SAFEWAZE PRO Construction Harness: 3D, MB Chest, TB Legs, Trauma relief, 2X (023-1232)
- ARIAT FR Insulated Waterproof Jacket, Black, L (10018144)
- ARIAT FR 1/4 Zip, Men's, XL, Black, Regular (10023985)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023974)
- ARIAT FR Full Zip Hoodie, Men's, 3XL, Black, Reg (10023974)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 3XL (10027912)
- ARIAT FR Stretch Canvas Jacket, Gray, M (10027865)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 2XL (10024022)
- Ariat Flame Resistant & Arc Flash Jackets & Coats